Take 15% off your entire order!

Offer applied at checkout

Ekena Carved Acanthus Leaf Ceiling Medallion CMW20ACCH, 20"OD x 1-3/4"D

Ekena Carved Acanthus Leaf Ceiling Medallion CMW20ACCH, 20"OD x 1-3/4"D

Item #: WBB1117030

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $376.95

Save $18.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Carved Acanthus Leaf Ceiling Medallion CMW20ACCH, 20"OD x 1-3/4"D

Enjoy the warmth and beauty of a real wood ceiling medallion. All of our wood ceiling medallions have been hand carved by master carvers to give the authentic beauty of hand carving. These medallions are fully sanded and ready for your paint or stain.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCMW20ACCH
  • DESCRIPTIONCeiling Medallion
  • MATERIALCherry
  • READY TO BE STAINEDYes
  • DIMENSIONS20"OD x 1-3/4"D
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Carved Florentine Ceiling Medallion CMW24FL

Item #: B1117063

Not Yet Rated

Usually ships in 3 to 6 days

$339.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Carved Acanthus Leaf Ceiling Medallion CMW20ACCH, 20"OD x 1-3/4"D

Ekena Carved Acanthus Leaf Ceiling Medallion CMW20ACCH, 20"OD x 1-3/4"D

Item #: WBB1117030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant