Take 15% off your entire order!

Offer applied at checkout

Ekena Carved Traditional Ceiling Medallion CMW16TRMA, 16"OD x 1-1/8"D

Ekena Carved Traditional Ceiling Medallion CMW16TRMA, 16"OD x 1-1/8"D

Item #: WBB1117026

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Carved Traditional Ceiling Medallion CMW16TRMA, 16"OD x 1-1/8"D

Enjoy the warmth and beauty of a real wood ceiling medallion. All of our wood ceiling medallions have been hand carved by master carvers to give the authentic beauty of hand carving. These medallions are fully sanded and ready for your paint or stain.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCMW16TRMA
  • DESCRIPTIONCeiling Medallion
  • MATERIALMaple
  • READY TO BE STAINEDYes
  • DIMENSIONS16"OD x 1-1/8"D
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Elsinore Ceiling Medallion CM26EL, 26-3/4"OD x 3-5/8"ID x 1-3/8"D

Item #: B1117079

Not Yet Rated

Usually ships in 3 to 6 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Carved Traditional Ceiling Medallion CMW16TRMA, 16"OD x 1-1/8"D

Ekena Carved Traditional Ceiling Medallion CMW16TRMA, 16"OD x 1-1/8"D

Item #: WBB1117026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant