Take 15% off your entire order!

Offer applied at checkout

Ekena Chesterfield Ceiling Ring CR69CH, 69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D

Ekena Chesterfield Ceiling Ring CR69CH, 69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D

Item #: WBB1116597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Chesterfield Ceiling Ring CR69CH, 69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D

Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can als be used on the wall to accent mirrors, photos and photo frames.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCR69CH
  • DESCRIPTION1/4 Circle Ceiling Ring
  • MATERIALUrethane
  • DIMENSIONS69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D
  • TYPECeiling Ring
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Peralta Ceiling Medallion CM17PE, 17-3/4"OD x 3-1/8"ID x 1"D

Item #: B1118469

Not Yet Rated

Usually ships in 3 to 6 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Chesterfield Ceiling Ring CR69CH, 69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D

Ekena Chesterfield Ceiling Ring CR69CH, 69"OD x 62-3/4"ID x 3-1/8"W x 1-1/4"D

Item #: WBB1116597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant