Take 15% off your entire order!

Offer applied at checkout

Ekena Flagstone Ceiling Medallion CM30FL, 30"OD x 3-7/8"ID x 3-1/4"D

Ekena Flagstone Ceiling Medallion CM30FL, 30"OD x 3-7/8"ID x 3-1/4"D

Item #: WBB1116662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Flagstone Ceiling Medallion CM30FL, 30"OD x 3-7/8"ID x 3-1/4"D

Medallions are light weight for easy installation. They are fully primed and ready for your paint.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCM30FL
  • DESCRIPTIONCeiling Medallion
  • MATERIALUrethane
  • DIMENSIONS30"OD x 3-7/8"ID x 3-1/4"D
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Elsinore Ceiling Medallion CM26EL, 26-3/4"OD x 3-5/8"ID x 1-3/8"D

Item #: B1117079

Not Yet Rated

Usually ships in 3 to 6 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Flagstone Ceiling Medallion CM30FL, 30"OD x 3-7/8"ID x 3-1/4"D

Ekena Flagstone Ceiling Medallion CM30FL, 30"OD x 3-7/8"ID x 3-1/4"D

Item #: WBB1116662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant