Take 15% off your entire order!

Offer applied at checkout

Ekena Grape Ceiling Medallion CM22GR, 22-5/8"OD x 3-5/8"ID x 5/8"D

Ekena Grape Ceiling Medallion CM22GR, 22-5/8"OD x 3-5/8"ID x 5/8"D

Item #: WBB1116998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Grape Ceiling Medallion CM22GR, 22-5/8"OD x 3-5/8"ID x 5/8"D

Medallions are light weight for easy installation. They are fully primed and ready for your paint.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCM22GR
  • DESCRIPTIONCeiling Medallion
  • MATERIALUrethane
  • DIMENSIONS22-5/8"OD x 3-5/8"ID x 5/8"D
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Exeter Ceiling Medallion CM17EX, 17-3/4" x 3-1/8"ID x 1-1/8"D

Item #: B1118464

Not Yet Rated

Usually ships in 3 to 6 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Grape Ceiling Medallion CM22GR, 22-5/8"OD x 3-5/8"ID x 5/8"D

Ekena Grape Ceiling Medallion CM22GR, 22-5/8"OD x 3-5/8"ID x 5/8"D

Item #: WBB1116998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant