Take 15% off your entire order!

Offer applied at checkout

Ekena Hillsborough Recessed Mount Ceiling Dome DOME51HI, 51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"

Ekena Hillsborough Recessed Mount Ceiling Dome DOME51HI, 51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"

Item #: WBB1116942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $359.95

Save $18.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Hillsborough Recessed Mount Ceiling Dome DOME51HI, 51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"

Urethane ceiling domes enhance interiors with rich texture and traditional appeal. Many of our urethane ceiling domes include classic decorative details, ranging from floral motifs to crisp moulding. Whether you seek something subtle or ornate, we have a urethane ceiling dome for you. Each ceiling dome is factory primed and ready for your paint or faux finish. Each dome is manufactured out of a high density urethane foam, which is great for durability, but is also lighter than other materials to make installation a snap. Enhance your room with a beautiful ceiling dome focal piece.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERDOME51HI
  • DESCRIPTIONRecessed Mount Ceiling Dome
  • MATERIALUrethane
  • DIMENSIONS51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"
  • TYPECeiling Dome
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Carved Florentine Ceiling Medallion CMW24FL

Item #: B1117063

Not Yet Rated

Usually ships in 3 to 6 days

$339.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Hillsborough Recessed Mount Ceiling Dome DOME51HI, 51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"

Ekena Hillsborough Recessed Mount Ceiling Dome DOME51HI, 51-1/8"OD x 44-3/8"ID x 11-1/2"D x 12"

Item #: WBB1116942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant