Take 15% off your entire order!

Offer applied at checkout

Ekena Melchor Diamond Ceiling Medallion CM70X43ML, 70-7/8"W x 43-3/4"H

Ekena Melchor Diamond Ceiling Medallion CM70X43ML, 70-7/8"W x 43-3/4"H

Item #: WBB1116559

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Melchor Diamond Ceiling Medallion CM70X43ML, 70-7/8"W x 43-3/4"H

Medallions are light weight for easy installation. They are fully primed and ready for your paint.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCM70X43ML
  • DESCRIPTIONCeiling Medallion
  • MATERIALUrethane
  • DIMENSIONS70-7/8"W x 43-3/4"H
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Carved Berkshire Ceiling Medallion CMW24BERO, 24"OD x 2-1/4"D

Item #: B1117062

Not Yet Rated

Usually ships in 3 to 6 days

$272.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Melchor Diamond Ceiling Medallion CM70X43ML, 70-7/8"W x 43-3/4"H

Ekena Melchor Diamond Ceiling Medallion CM70X43ML, 70-7/8"W x 43-3/4"H

Item #: WBB1116559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant