Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Nadia Ceiling Medallion CM12NA, 12-1/8"OD x 3-5/8"ID x 7/8"D

Rollover image to zoom in

Click image to enlarge

See all 291 items in product family

Ekena Nadia Ceiling Medallion CM12NA, 12-1/8"OD x 3-5/8"ID x 7/8"D

Item #: WBB1118347

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
Ekena Nadia Ceiling Medallion CM12NA, 12-1/8"OD x 3-5/8"ID x 7/8"D

Medallions are light weight for easy installation. They are fully primed and ready for your paint.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERCM12NA
    • DESCRIPTIONCeiling Medallion
    • MATERIALUrethane
    • DIMENSIONS12-1/8"OD x 3-5/8"ID x 7/8"D
    • TYPECeiling Medallion
    • SERIES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!