Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Traditional Smooth Surface Mount Ceiling Dome DOME37TR, 37-3/8"OD x 26-1/2"ID x 4"D

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Ekena Traditional Smooth Surface Mount Ceiling Dome DOME37TR, 37-3/8"OD x 26-1/2"ID x 4"D

Item #: WBB1116854

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Ekena Traditional Smooth Surface Mount Ceiling Dome DOME37TR, 37-3/8"OD x 26-1/2"ID x 4"D

Urethane ceiling domes enhance interiors with rich texture and traditional appeal. Many of our urethane ceiling domes include classic decorative details, ranging from floral motifs to crisp moulding. Whether you seek something subtle or ornate, we have a urethane ceiling dome for you. Each ceiling dome is factory primed and ready for your paint or faux finish. Each dome is manufactured out of a high density urethane foam, which is great for durability, but is also lighter than other materials to make installation a snap. Enhance your room with a beautiful ceiling dome focal piece.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERDOME37TR
    • DESCRIPTIONSmooth Surface Mount Ceiling Dome
    • MATERIALUrethane
    • DIMENSIONS37-3/8"OD x 26-1/2"ID x 4"D
    • TYPECeiling Dome
    • SERIES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!