Take 15% off your entire order!

Offer applied at checkout

Ekena Triangle Ceiling Medallion CM19TG, 19-1/4"W x 19-1/4"H x 1-1/8"D

Ekena Triangle Ceiling Medallion CM19TG, 19-1/4"W x 19-1/4"H x 1-1/8"D

Item #: WBB1116547

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Triangle Ceiling Medallion CM19TG, 19-1/4"W x 19-1/4"H x 1-1/8"D

Medallions are light weight for easy installation. They are fully primed and ready for your paint.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERCM19TG
  • DESCRIPTIONCeiling Medallion
  • MATERIALUrethane
  • DIMENSIONS19-1/4"W x 19-1/4"H x 1-1/8"D
  • TYPECeiling Medallion
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Peralta Ceiling Medallion CM17PE, 17-3/4"OD x 3-1/8"ID x 1"D

Item #: B1118469

Not Yet Rated

Usually ships in 3 to 6 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Triangle Ceiling Medallion CM19TG, 19-1/4"W x 19-1/4"H x 1-1/8"D

Ekena Triangle Ceiling Medallion CM19TG, 19-1/4"W x 19-1/4"H x 1-1/8"D

Item #: WBB1116547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant