Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Outside Corner For Moulding Profiles MOC05X06BI, 5-1/2"D x 13-3/4"HP And 6-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Ekena Outside Corner For Moulding Profiles MOC05X06BI, 5-1/2"D x 13-3/4"HP And 6-3/4"H

Item #: WBB1116573

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Ekena Outside Corner For Moulding Profiles MOC05X06BI, 5-1/2"D x 13-3/4"HP And 6-3/4"H

Moulding blocks make installing crown moulding easier than it's ever been!

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERMOC05X06BI
    • DESCRIPTIONOutside Corner for Moulding
    • MATERIALUrethane
    • DIMENSIONS5-1/2"D x 13-3/4"HP and 6-3/4"H
    • TYPECorner
    • SERIES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!