Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Cathedral Gable Vent Louver GVCA12X16D, 12"W x 16"H, Decorative

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Ekena Cathedral Gable Vent Louver GVCA12X16D, 12"W x 16"H, Decorative

Item #: WBB1118894

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Ekena Cathedral Gable Vent Louver GVCA12X16D, 12"W x 16"H, Decorative

Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERGVCA12X16D
    • DESCRIPTIONCathedral Gable Vent Louver
    • MATERIALUrethane
    • DIMENSIONS12"W x 16"H
    • SERIES1
    • TYPEDecorative

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!