Take 15% off your entire order!

Offer applied at checkout

Ekena Cathedral Gable Vent Louver GVCA16X20F, 16"W x 20"H, Functional

Ekena Cathedral Gable Vent Louver GVCA16X20F, 16"W x 20"H, Functional

Item #: WBB1117361

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Cathedral Gable Vent Louver GVCA16X20F, 16"W x 20"H, Functional

Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERGVCA16X20F
  • DESCRIPTIONCathedral Gable Vent Louver
  • MATERIALUrethane
  • DIMENSIONS16"W x 20"H
  • TYPEFunctional
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Pitch 6/12 Triangle Gable Vent Louver GVTR72X18D, 72"W x 18"H x 2-1/8"D, Decorative

Item #: B1117501

Not Yet Rated

Usually ships in 3 to 6 days

$98.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Cathedral Gable Vent Louver GVCA16X20F, 16"W x 20"H, Functional

Ekena Cathedral Gable Vent Louver GVCA16X20F, 16"W x 20"H, Functional

Item #: WBB1117361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant