Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Anthony Fruit & Leaves Onlay ONL02X02AT, 2-3/4"W x 2-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Ekena Anthony Fruit & Leaves Onlay ONL02X02AT, 2-3/4"W x 2-3/8"H

Item #: WBB1117604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.56
Product Information
Customer Review
Product Q&A
Ekena Anthony Fruit & Leaves Onlay ONL02X02AT, 2-3/4"W x 2-3/8"H

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERONL02X02AT
    • DESCRIPTIONAnthony Fruit & Leaves Onlay
    • MATERIALUrethane
    • DIMENSIONS2-3/4"W x 2-3/8"H
    • SERIES1
    • TYPEOnlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!