Take 15% off your entire order!

Offer applied at checkout

Ekena Large Dogwood Flower Rosette ROS05X05DGMA, 5-1/8"W x 5-1/8"H x 1"D

Ekena Large Dogwood Flower Rosette ROS05X05DGMA, 5-1/8"W x 5-1/8"H x 1"D

Item #: WBB1116307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Large Dogwood Flower Rosette ROS05X05DGMA, 5-1/8"W x 5-1/8"H x 1"D

Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERROS05X05DGMA
  • DESCRIPTIONRosette
  • MATERIALMaple
  • READY TO BE STAINEDYes
  • SIZELarge
  • DIMENSIONS5-1/8"W x 5-1/8"H x 1"D
  • TYPEOnlay
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Large Dogwood Flower Rosette ROS05X05DGCH, 5-1/8"W x 5-1/8"H x 1"D

Item #: B1120684

Not Yet Rated

Usually ships in 3 to 6 days

$20.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Large Dogwood Flower Rosette ROS05X05DGMA, 5-1/8"W x 5-1/8"H x 1"D

Ekena Large Dogwood Flower Rosette ROS05X05DGMA, 5-1/8"W x 5-1/8"H x 1"D

Item #: WBB1116307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant