Take 15% off your entire order!

Offer applied at checkout

Ekena Monique Beaded Flourish Onlay ONL10X05X01MO, 10-5/8"W x 5-3/4"H x 1-3/8"D

Ekena Monique Beaded Flourish Onlay ONL10X05X01MO, 10-5/8"W x 5-3/4"H x 1-3/8"D

Item #: WBB1117316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Monique Beaded Flourish Onlay ONL10X05X01MO, 10-5/8"W x 5-3/4"H x 1-3/8"D

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.

Product Specifications

  • BRANDEkena
  • MANUFACTURERS PART NUMBERONL10X05X01MO
  • DESCRIPTIONMonique Beaded Flourish Onlay
  • MATERIALUrethane
  • DIMENSIONS10-5/8"W x 5-3/4"H x 1-3/8"D
  • TYPEOnlay
  • SERIES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ekena Galveston Star Rosette ROS07X07GLCH, 7"W x 7"H x 1-1/8"D

Item #: B1120869

Not Yet Rated

Usually ships in 3 to 6 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Monique Beaded Flourish Onlay ONL10X05X01MO, 10-5/8"W x 5-3/4"H x 1-3/8"D

Ekena Monique Beaded Flourish Onlay ONL10X05X01MO, 10-5/8"W x 5-3/4"H x 1-3/8"D

Item #: WBB1117316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant