Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Raymond Rosette ROS05X05RAMA, 5"W x 5"H x 3/4"D

Rollover image to zoom in

Click image to enlarge

See all 140 items in product family

Ekena Raymond Rosette ROS05X05RAMA, 5"W x 5"H x 3/4"D

Item #: WBB1117997

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.90
Product Information
Customer Review
Product Q&A
Ekena Raymond Rosette ROS05X05RAMA, 5"W x 5"H x 3/4"D

Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERROS05X05RAMA
    • DESCRIPTIONRosette
    • MATERIALMaple
    • READY TO BE STAINEDYes
    • DIMENSIONS5"W x 5"H x 3/4"D
    • TYPEOnlay
    • SERIES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!