Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Floral Small Stair Bracket SB09X07FL-L, 9"W x 7-1/4"H x 5/8"D

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Ekena Floral Small Stair Bracket SB09X07FL-L, 9"W x 7-1/4"H x 5/8"D

Item #: WBB1118630

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Ekena Floral Small Stair Bracket SB09X07FL-L, 9"W x 7-1/4"H x 5/8"D

With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERSB09X07FL-L
    • DESCRIPTIONFloral Stair Bracket
    • MATERIALUrethane
    • DIMENSIONS9"W x 7-1/4"H x 5/8"D
    • SERIES1
    • SIZESmall
    • TYPEStair Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!