Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Traditional Finial FIN14X21TR, 14-7/8"OD x 21-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ekena Traditional Finial FIN14X21TR, 14-7/8"OD x 21-3/8"H

Item #: WBB1119158

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Ekena Traditional Finial FIN14X21TR, 14-7/8"OD x 21-3/8"H

Finials are the perfect accent to a newel post or column.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERFIN14X21TR
    • DESCRIPTIONTraditional l Finial
    • MATERIALUrethane
    • DIMENSIONS14-7/8"OD x 21-3/8"H
    • SERIES1
    • TYPEFinial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!