Door & Window Trim
Brand
Dimensions
Size
Type
Length
Material
Width
Color
Price
M-D Decorative Aluminum Edging With Screws 69450, 72"L, For 13/16" Thickness, Anodized
Dimensions
7-1/4H x 27W x 3/4D in
Material
Urethane
Series
1
Dimensions
7-1/4H x 78W x 1D in
Material
Urethane
Series
1
Dimensions
3-1/8H x 3/4D x 96L in
Material
Urethane
Series
1
Dimensions
3-3/4W x 3-3/4H x 1-3/8D in
Material
Urethane
Series
1
Dimensions
3-3/4W x 3-3/4H x 1-1/8D in
Material
Urethane
Series
1
Dimensions
6-1/4W x 9-3/4H x 1D in
Material
Urethane
Series
1
Dimensions
3H x 5/8D x 96L in
Material
Urethane
Series
1
Dimensions
4-1/2H x 1-1/2D x 94-3/8L in
Material
Urethane
Series
1
Dimensions
2-1/2H x 1/2D x 96L in
Material
Urethane
Series
1
Dimensions
3-3/4W x 94-1/2H x 7/8D in
Material
Urethane
Series
1
Dimensions
5-1/4W x 5-1/4H x 1-1/4D in
Material
Urethane
Series
1
M-D Decorative Aluminum Divider With Nails 69138, 72"L, For 1/16" Thickness, Anodized
Dimensions
4-1/8W x 4-1/8H x 1D in
Material
Urethane
Series
1