Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Pitch 6/12 Acorn Pediment PED57X16X04, 55-5/8"W x 12-7/8"H x 16-1/2"OH x 4-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Ekena Pitch 6/12 Acorn Pediment PED57X16X04, 55-5/8"W x 12-7/8"H x 16-1/2"OH x 4-1/2"D

Item #: WBB1118717

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Ekena Pitch 6/12 Acorn Pediment PED57X16X04, 55-5/8"W x 12-7/8"H x 16-1/2"OH x 4-1/2"D

Pediments are perfect accents to dress up any interior or exterior door or window.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERPED57X16X04
    • DESCRIPTIONPitch 6/12 Acorn Pediment
    • MATERIALUrethane
    • DIMENSIONS55-5/8"W x 12-7/8"H x 16-1/2"OH x 4-1/2"D
    • SERIES1
    • TYPEPediment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed