Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Acetone 32 Oz. Quart - CM521 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Dupli-Color® Acetone 32 Oz. Quart - CM521 - Pkg Qty 6

Item #: WBB659206

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 6

Price: $42.00
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Acetone 32 oz. Quart

Dupli-Color® offers a complete line of specialty chemicals designed for demanding professional applications. Dupli-Color Specialty Chemicals are designed for surface preparation, thinning of paint and resins, and clean up.

Features

  • Evaporates Quickly With No Residue
  • Ideal For Cleaning Unpainted Fiberglass Surfaces
  • Removes Dust, Dirt, And Grease
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISH--
    • SIZE TYPEAerosol
    • MANUFACTURERS PART NUMBERCM521
    • DESCRIPTIONAcetone
    • CATEGORYAutomotive Coatings
    • SIZE32 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • FINISHHigh Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed