Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Anodized Coating Red Anodized 11 Oz. Aerosol - MC200 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Dupli-Color® Anodized Coating Red Anodized 11 Oz. Aerosol - MC200 - Pkg Qty 6

Item #: WBB659208

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 6

Price: $44.40
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Anodized Coating Red Anodized 11 oz. Aerosol

Dupli-Color® Metal cast® Anodized Color turns ordinary chrome pieces into a bright, transparent-colored metallic finish in an easy one-step process. Metal cast is a durable enamel finish that is oil, gas and, heat resistant to 500° F intermittently, making it ideal for interior, exterior, and high-heat applications under the hood. Specially formulated to work over properly prepared shiny, bare metal, and faux chrome-like surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Creates An Anodized Color Effect
  • Dress Up Chrome Or Polished Metal Surfaces
  • Resists Heat Up To 500° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Chrome Automotive Accessories
  • Prime With Metal cast Ground Coat on Non-Metal Surfaces

Product Specifications

    • COLOR FINISHRed Anodized
    • SIZE TYPEAerosol
    • COLOR FAMILYRed
    • MANUFACTURERS PART NUMBERMC200
    • DESCRIPTIONMetalcast
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed