Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Automotive Metallic Coating Gold 11 Oz. Aerosol - GS100 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Dupli-Color® Automotive Metallic Coating Gold 11 Oz. Aerosol - GS100 - Pkg Qty 6

Item #: WBB659124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.60 each

Sold in packages of 6

Price: $39.60
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Automotive Metallic Coating Gold 11 oz. Aerosol

Dupli-Color® Automotive Metallic products provide a brilliant metallic finish to automotive accessories, such as trim, grills, bumpers. Available in multiple colors, Dupli-Color Automotive Metallic products dry quickly to a durable and high gloss finish.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Brilliant Metallic Finish
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Use On Accessories, Trim, And Molding

Product Specifications

    • COLOR FINISHGold
    • SIZE TYPEAerosol
    • COLOR FAMILYYellow
    • MANUFACTURERS PART NUMBERGS100
    • DESCRIPTIONAutomotive Metallic
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed