Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Automotive Metallic Coating Stainless Steel 11 Oz. Aerosol - SS100 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Dupli-Color® Automotive Metallic Coating Stainless Steel 11 Oz. Aerosol - SS100 - Pkg Qty 6

Item #: WBB658991

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.70 each

Sold in packages of 6

Price: $34.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Automotive Metallic Coating Stainless Steel 11 oz. Aerosol

Dupli-Color® Stainless Steel Coating provides the brilliant and popular look of stainless steel to automotive accessories, such as trim, grills, and bumpers. Stainless Steel Coating dries quickly to a durable finish and resists temperatures up to 250° F, allowing for under hood applications. Features excellent adhesion to metal, wood, iron, glass, and most other surfaces.

Features

  • Resist Heat Up To 250° F
  • Durable Finish
  • Attractive, Low-Luster Sheen Of Stainless Steel
  • Dry to touch in 30 Minutes / Handle in 1 Hour
  • For Interior And Exterior Use
  • Ideal For Use On Automotive Accessories

Product Specifications

    • COLOR FINISHStainless Steel
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERSS100
    • DESCRIPTIONAutomotive Metallic
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!