Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Engine Enamel With Ceramic Cast Coat Aluminum 12 Oz. Aerosol - DE1650 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dupli-Color® Engine Enamel With Ceramic Cast Coat Aluminum 12 Oz. Aerosol - DE1650 - Pkg Qty 6

Item #: WBB659205

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Engine Enamel with Ceramic Cast Coat Aluminum 12 oz. Aerosol

Dupli-Color® Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel.

Features

  • EZ Touch™ Conical Nozzle
  • Maximum Heat Dissipation And High Gloss Retention
  • Ceramic Resins Resist Heat Up To 500° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Oil And Other Automotive Fluids
  • Will Not Blister, Flake, Crack, Or Peel
  • Use on Engine Block And Under hood Accessories

Product Specifications

    • COLOR FINISHCast Coat Aluminum
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERDE1650
    • DESCRIPTIONEngine Enamel With Ceramic
    • CATEGORYAutomotive Coatings
    • SIZE12 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEAutomotive Engine Paint
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!