Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Exact-Match Automotive Top Coat Clear 8 Oz. Aerosol - BCL0125 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dupli-Color® Exact-Match Automotive Top Coat Clear 8 Oz. Aerosol - BCL0125 - Pkg Qty 6

Item #: WBB659116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Exact-Match Automotive Top Coat Clear 8 oz. Aerosol

Dupli-Color® Perfect Match® Premium Automotive paint is an easy-to-use, high-quality, fast-drying, acrylic lacquer aerosol paint specially formulated to exactly match the color of the original factory applied coating. Ideal for use on all OEM paint surfaces for both small scale vehicle touch-up and for painting vehicle accessories.

Features

  • EZ Touch 360® Nozzle
  • Premium Automotive Paint
  • Clear Coat Recommended For Use With All Colors
  • Ensures Maximum Coverage
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Large Touch-Ups And Vehicle Accessories

Product Specifications

    • COLOR FINISHClear
    • SIZE TYPEAerosol
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERBCL0125
    • DESCRIPTIONPerfect Match Top Coat
    • CATEGORYAutomotive Coatings
    • SIZE8 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFleet Coatings
    • FINISHHigh Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed