Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Metal Flake Paint Sparkle Silver 11 Oz. Aerosol - MS200 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Dupli-Color® Metal Flake Paint Sparkle Silver 11 Oz. Aerosol - MS200 - Pkg Qty 6

Item #: WBB659047

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 6

Price: $69.00
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Metal Flake Paint Sparkle Silver 11 oz. Aerosol

Dupli-Color® Metal Specks® combines "old school" color with "new school" technology to create the next evolution in metal flake paints of the past. Create a unique and custom brilliant-metallic finish with this coating that features tiny floating metallic flake suspended in vibrant paint. Metal Specks is ideal for customizing automotive accessories such as wings, mirrors, and molding.

Features

  • Heavy Metallic Paint
  • Brilliant Metal Flake Shimmer
  • Easy To Use And Dries Quickly
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Auto Accessories And Recreation Equipment

Product Specifications

    • COLOR FINISHSparkle Silver
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERMS200
    • DESCRIPTIONMetal Specks
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!