Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Premium Enamel Crystal Clear 12 Oz. Aerosol - DA1692 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 400 items in product family

Dupli-Color® Premium Enamel Crystal Clear 12 Oz. Aerosol - DA1692 - Pkg Qty 6

Item #: WBB659266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.20 each

Sold in packages of 6

Price: $37.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Premium Enamel Crystal Clear 12 oz. Aerosol

Dupli-Color® Premium Enamel offers exceptional quality in a general purpose enamel paint. A high-solids acrylic enamel formulation delivers the ultimate in protection, gloss and color retention while delivering maximum coverage on metal, wood, and fiberglass surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Premium Automotive Formulation
  • Outstanding Gloss And Color Retention
  • Superior High Solids Enamel Formula
  • Ensures Maximum Coverage
  • Dry To Touch In 30 Minutes / Handle In 1 Hour

Product Specifications

    • COLOR FINISHCrystal Clear
    • SIZE TYPEAerosol
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERDA1692
    • DESCRIPTIONPremium Enamel
    • CATEGORYAutomotive Coatings
    • SIZE12 oz.
    • PRODUCT FAMILYSpecialty
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

arcrylic enamel clear

Your review: awsome stuff, as you can see with my other reviews this is the last step in the application. this stuff is super durable, super glossy, super smooth, and really is a professional premium product in a can. you cant go wrong with this stuff, and just so you know, all the products ive rated within this project have all been used on PLASTIC. yep from the grill on front of car, to door trim on outside, etc. if you PREP right, follow the 10 min dry period before recoats, all these products will surpase your expectations. i can only make one recommendation, the cans with the adjustable sprayer,its usually red on certain cans, i prefer to take that sprayer off and replace it with one that has a YELLOW adjustable nozzle. try it

Pros: easy to use, super glossy, durable, buffable,

Cons: none, like i said, the only cons will come from those whom really dont know what they are doing

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed