Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Premium Enamel Flat White 12 Oz. Aerosol - DA1672 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 383 items in product family

Dupli-Color® Premium Enamel Flat White 12 Oz. Aerosol - DA1672 - Pkg Qty 6

Item #: WBB659143

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 6

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Premium Enamel Flat White 12 oz. Aerosol

Dupli-Color® Premium Enamel offers exceptional quality in a general purpose enamel paint. A high-solids acrylic enamel formulation delivers the ultimate in protection, gloss and color retention while delivering maximum coverage on metal, wood, and fiberglass surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Premium Automotive Formulation
  • Outstanding Gloss And Color Retention
  • Superior High Solids Enamel Formula
  • Ensures Maximum Coverage
  • Dry To Touch In 30 Minutes / Handle In 1 Hour

Product Specifications

    • COLOR FINISHFlat White
    • SIZE TYPEAerosol
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBERDA1672
    • DESCRIPTIONPremium Enamel
    • CATEGORYAutomotive Coatings
    • SIZE12 oz.
    • PRODUCT FAMILYSpecialty
    • FINISHFlat
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed