Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Premium Truck Bed Liner Black 16-1/2 Oz. Aerosol - BAA2010 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dupli-Color® Premium Truck Bed Liner Black 16-1/2 Oz. Aerosol - BAA2010 - Pkg Qty 6

Item #: WBB659062

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 6

Price: $87.00
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Premium Truck Bed Liner Black 16-1/2 oz. Aerosol

Dupli-Color® Bed Armor® Do-It-Yourself Truck Bed Liner is a water-based, rubberized polyurethane coating. It is ideal for protecting truck beds, and all other metal, aluminum, fiberglass, and wood surfaces. This special formulation won't chip, fade, or flake and has a textured, black satin finish that provides the ultimate in truck bed protection. Not suggested for high heat applications.

Features

  • Do-It-Yourself Truck Bed Liner
  • Easy To Use Water-Based Polyurethane Coating
  • Durable And Rubberized Finish Extends Bed Life
  • Impact Resistant Finish Won't Flake, Chip, Or Peel
  • No Recoat Window
  • Allow To Cure 48 Hours Before Heavy-Duty Use
  • Use On Metal, Wood, Fiberglass, And Concrete
  • Use To Cut In Hard To Reach Areas Or For Touch Up

Product Specifications

    • COLOR FINISHBlack
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERBAA2010
    • DESCRIPTIONBed Armor DIY Truck Bed Liner
    • CATEGORYAutomotive Coatings
    • SIZE16.5 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFleet Coatings
    • FINISHHigh Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this be used to cover and protect an oil pan. the pan will get somewhat hot and i need to know what the maximum temperature this will be ok for?

Question Asked By: JOSEPH , February 03, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result