Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Textured Metallic Spray Silver 11 Oz. Aerosol - MX102 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Dupli-Color® Textured Metallic Spray Silver 11 Oz. Aerosol - MX102 - Pkg Qty 6

Item #: WBB659263

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 6

Price: $49.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Textured Metallic Spray Silver 11 oz. Aerosol

Dupli-Color® Textured Metallic Coating combines textured particles with metallic highlights to create a unique finish and color. This skid-resistant coating can be used on interior finishes including trunks, dashboards, door trim, and more. Textured Metallic Coating is easy to apply, fast drying, and does not require a primer.

Features

  • Textured Coating With Metallic Highlights
  • Skid Resistant Surface
  • Easy To Apply And Covers Surface Blemishes
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Dashboards, Trunks, And Molding

Product Specifications

    • COLOR FINISHSilver
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERMX102
    • DESCRIPTIONTextured Metallic Spray
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEMetallic
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!