Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum Industrial 1600 General Purpose Enamel Aerosol, Ansi 70 Light Gray, 12 oz. - 214647 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 400 items in product family

Rust-Oleum Industrial 1600 General Purpose Enamel Aerosol, Ansi 70 Light Gray, 12 oz. - 214647 - Pkg Qty 6

Item #: WBB686507

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.20 each

Sold in packages of 6

Price: $31.20
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Industrial 1600 General Purpose Enamel Aerosol, Ansi 70 Light Gray, 12 oz. - 214647

Industrial Choice is a Multi-Purpose spray paint developed for everyday industrial maintenance applications. Ultra-coverage formula provides up to two times the coverage of competitive brands - paint more area faster using fewer cans. New 360° Any Angle Spray allows you to spray in any direction. New comfort tip reduces finger fatigue. Dries to touch in only 12 minutes. Protects against chipping, fading and peeling. High solids formula delivers complete, even coverage. Protects against chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHANSI 70 Light Gray
    • SIZE TYPEAerosol
    • SIZE16 oz.
    • STYLEIndustrial Choice
    • PRODUCT FAMILYGeneral Purpose
    • BRANDRust-Oleum®
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER214647
    • DESCRIPTION1600 System
    • NET WEIGHT12 oz.
    • TYPEGeneral Purpose Enamel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed