Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spruce General Use Spray Paint 16 Oz. Tan 12 Cans/Case - 98-22

Rollover image to zoom in

Click image to enlarge

See all 399 items in product family

Spruce General Use Spray Paint 16 Oz. Tan 12 Cans/Case - 98-22

Item #: WBB1504245

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.56 Save up to 43%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Spruce General Use Spray Paint 16 Oz. Tan 12 Cans/Case - 98-22

A top quality product that is economically priced. Provides a tough finish that is durable and inhibits rust. Fast dry and reduced overspray. Hides well, dries fast, and resists chipping and peeling. Heat resistant 250° Fahrenheit. VOC Compliant.

Product Specifications

    • WIDTH INCHES2-1/2
    • COLOR FINISHTan
    • SIZE TYPEAerosol
    • SIZE16 oz.
    • HEIGHT INCHES8
    • PRODUCT FAMILYGeneral Purpose
    • BRANDSeymour®
    • FINISHGloss
    • PACKAGE QUANTITY12
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBER0000980022
    • DESCRIPTIONGeneral Use Spray
    • FOR USE WITHSpruce Primers: 98-15, 98-16, 98-26
    • TYPEEnamel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!