Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht Epoxy All Weather Paint Gloss White 11 Oz. Aerosol - SP651 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 414 items in product family

Vht Epoxy All Weather Paint Gloss White 11 Oz. Aerosol - SP651 - Pkg Qty 6

Item #: WBB658999

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 6

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
VHT Epoxy All Weather Paint Gloss White 11 oz. Aerosol

VHT Epoxy Paint is a one-step epoxy coating, which does not require the use of a primer. It has been formulated to give the appearance and durability of a baked-on finish. It provides a porcelain-like finish that is chemical, corrosion, rust and salt resistant.

Features

  • EZ Touch™ Conical Nozzle
  • Self Priming Durable Finish
  • All Weather Rust and Corrosion Resistant
  • Ceramic Resins Resist Heat Up To 250° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Roll And Nerf Bars/Frame And Suspension
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHGloss White
    • SIZE TYPEAerosol
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBERSP651
    • DESCRIPTIONEpoxy All Weather
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYGeneral Purpose
    • FINISHGloss
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!