Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht Extreme High Temperature Coating Flat Red 11 Oz. Aerosol - SP109 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 183 items in product family

Vht Extreme High Temperature Coating Flat Red 11 Oz. Aerosol - SP109 - Pkg Qty 6

Item #: WBB658987

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 6

Price: $61.50
Product Information
Customer Review
Product Q&A
Accessories
VHT Extreme High Temperature Coating Flat Red 11 oz. Aerosol

VHT FlameProof® Coating will renew and extend the life of any surface exposed to extremely high temperatures. This unique coating is a matte finish, silicone ceramic base widely used by the automotive industry on exhaust systems and the aerospace industry for jet engines, re-entry vehicles and other high temperature applications. VHT FlameProof® Coating will withstand temperatures up to 2000° F (1093° C) and is ideal for use on headers, exhaust systems, or wherever an extreme temperature coating is needed.

Features

  • EZ Touch™ Conical Nozzle
  • Renew And Extend High Temperature Surfaces
  • Unique Silicone Ceramic Coating
  • Ceramic Resins Resist Heat Up To 2000° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Headers Manifolds And Exhaust Systems
  • Must Be Properly Cured For Maximum Performance

Product Specifications

    • COLOR FINISHFlat Red
    • SIZE TYPEAerosol
    • COLOR FAMILYRed
    • MANUFACTURERS PART NUMBERSP109
    • DESCRIPTIONFlameProof Coating
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • FINISHFlat
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!