Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht High Temperature Anodized Base Coat Silver Base Coat 11 Oz. Aerosol - SP453 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Vht High Temperature Anodized Base Coat Silver Base Coat 11 Oz. Aerosol - SP453 - Pkg Qty 6

Item #: WBB659007

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.00 each

Sold in packages of 6

Price: $36.00
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Anodized Base Coat Silver Base Coat 11 oz. Aerosol

Now DIYers can create an anodized look under their hoods. This unique transparent coating creates an anodized effect over properly prepared chrome, shiny bare metal and faux chrome-like surfaces for a spectacular metallic finish. VHT Anodized Color Coat is formulated for high temperature and high performance engine paint applications. It withstands intermittent temperatures up to 550° F (228° C).

Features

  • EZ Touch™ Fan Spray Nozzle
  • Resists Heat Up To 550° F
  • Use To Create Anodized Look On Non-Metal Surfaces
  • Use As A Primer For VHT Anodized Colors
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use on Automotive Accessories

Product Specifications

    • COLOR FINISHSilver Base Coat
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERSP453
    • DESCRIPTIONAnodized Base Coat
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

VHT anodized base

Your review: great product, use all the time, durable, and gives professional quality finishes

Pros: durable, easy to use, all around good product.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed