Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht High Temperature Barrel Paint Gloss Black 11 Oz. Aerosol - SP905 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

Vht High Temperature Barrel Paint Gloss Black 11 Oz. Aerosol - SP905 - Pkg Qty 6

Item #: WBB659140

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 6

Price: $47.40
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Barrel Paint Gloss Black 11 oz. Aerosol

VHT Barrel Spray Paint is custom formulated to restore motorcycle engines to their original factory appearance. It is extremely resistant to oil, petrol and solvents, and is heat resistant to 550° F (288° C). It virtually stops rust and corrosion while resisting chipping, cracking and fading.

Features

  • EZ Touch™ Conical Nozzle
  • Maximum Heat Dissipation And Durability
  • Ceramic Resins Resist Heat Up To 550° F
  • All Weather Rust and Corrosion Resistant
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For 2 and 4 Stroke Motorsports Engines

Product Specifications

    • COLOR FINISHGloss Black
    • SIZE TYPEAerosol
    • CATEGORYAutomotive Coatings
    • FINISHGloss
    • MANUFACTURERS PART NUMBERSP905
    • PACKAGE QUANTITY6
    • SIZE11 oz.
    • BRANDVHT
    • DESCRIPTIONBarrel Paint
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed