Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht High Temperature Caliper Paint Real Orange 11 Oz. Aerosol - SP733 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 183 items in product family

Vht High Temperature Caliper Paint Real Orange 11 Oz. Aerosol - SP733 - Pkg Qty 6

Item #: WBB659234

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.80 each

Sold in packages of 6

Price: $46.80
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Caliper Paint Real Orange 11 oz. Aerosol

VHT Brake, Caliper. Drum and Rotor Coatings have been specifically designed for the custom detailing of brake components. It is heat resistant to 900° F (482° C) and will not chip, crack, fade or rust even under extremes of operation or road and weather conditions. It is easy to apply, dries quickly and is remarkably resistant. Careful preparation is essential.

Features

  • EZ Touch™ Conical Nozzle
  • Ceramic Resins Resist Heat Up To 900° F
  • Fast Drying Durable Finish
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Chipping/Chemicals/Brake Dust
  • For Use On Brake Calipers/Rotors/Drums

Product Specifications

    • COLOR FINISHReal Orange
    • SIZE TYPEAerosol
    • COLOR FAMILYOrange
    • MANUFACTURERS PART NUMBERSP733
    • DESCRIPTIONCaliper Paint
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEEnamel
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!