Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vht High Temperature Engine Enamel Ford Green 11 Oz. Aerosol - SP131 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Vht High Temperature Engine Enamel Ford Green 11 Oz. Aerosol - SP131 - Pkg Qty 6

Item #: WBB659224

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 6

Price: $49.20
Product Information
Customer Review
Product Q&A
Accessories
VHT High Temperature Engine Enamel Ford Green 11 oz. Aerosol

VHT 550° F (288° C) Engine Enamels® are available in a wide range of colors, including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. VHT 550° F (288° C) Engine Enamels® are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed.

Features

  • EZ Touch™ Conical Nozzle
  • Maximum Heat Dissipation And Durability
  • Ceramic Resins Resist Heat Up To 550° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Oil And Other Automotive Fluids
  • Will Not Blister/Flake/Crack/Peel
  • Use on Engine Block And Under hood Accessories
  • Engine Era Application 1929-1940

Product Specifications

    • COLOR FINISHFord Green
    • SIZE TYPEAerosol
    • CATEGORYAutomotive Coatings
    • FINISHSemi-Gloss
    • MANUFACTURERS PART NUMBERSP131
    • PACKAGE QUANTITY6
    • SIZE11 oz.
    • BRANDVHT
    • DESCRIPTIONEngine Enamel
    • PRODUCT FAMILYHigh Heat
    • TYPEAutomotive Engine Paint
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!