Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VHT Vinyl Dye Black Satin 11 Oz. Aerosol - SP942 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

VHT Vinyl Dye Black Satin 11 Oz. Aerosol - SP942 - Pkg Qty 6

Item #: WBB658993

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$7.50 each

Sold in packages of 6

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
VHT Vinyl Dye Black Satin 11 oz. Aerosol

VHT Vinyl Dye® for vinyl and carpeting restores or changes the color of any vinyl upholstery, seats and trim, or the "short nap" carpeting found in today's cars, boats and watercraft. It is ideal for use on stiff or pliable vinyl, simulated leather or plastic. It is extremely resistant to cracking or fading. Careful preparation is essential and all traces of dirt, silicone products, vinyl and rubber protectants, oils and greases must be removed. Incomplete preparation will not produce a satisfactory result.

Features

  • EZ Touch™ Conical Nozzle
  • Flexible Self-Priming Formula
  • Resists Cracking/Flaking/Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Vinyl Seats/Dashboards/Door Panels
Documents
SDS

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack Satin
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERSP942
    • DESCRIPTIONVinyl Dye
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEDye and Stain
    • FINISHSatin
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fantasic Product

Your review: This paint was an exact match to my husbands project. He was very happy with results. Will definitely buy this product in future.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!