Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VHT Vinyl Dye Desert Sand 11 Oz. Aerosol - SP961 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

VHT Vinyl Dye Desert Sand 11 Oz. Aerosol - SP961 - Pkg Qty 6

Item #: WBB658995

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 6

Price: $45.00
Product Information
Customer Review
Product Q&A
Accessories
VHT Vinyl Dye Desert Sand 11 oz. Aerosol

VHT Vinyl Dye® for vinyl and carpeting restores or changes the color of any vinyl upholstery, seats and trim, or the "short nap" carpeting found in today's cars, boats and watercraft. It is ideal for use on stiff or pliable vinyl, simulated leather or plastic. It is extremely resistant to cracking or fading. Careful preparation is essential and all traces of dirt, silicone products, vinyl and rubber protectants, oils and greases must be removed. Incomplete preparation will not produce a satisfactory result.

Features

  • EZ Touch™ Conical Nozzle
  • Flexible Self-Priming Formula
  • Resists Cracking/Flaking/Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Vinyl Seats/Dashboards/Door Panels

Product Specifications

    • COLOR FINISHDesert Sand
    • SIZE TYPEAerosol
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBERSP961
    • DESCRIPTIONVinyl Dye
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEDye and Stain
    • FINISHFlat
    • PACKAGE QUANTITY6
    • BRANDVHT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!