Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advanced Tinted Waterproofer, Rustic Redwood Gallon Bottle 4/Case - TPC-0115CS

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Advanced Tinted Waterproofer, Rustic Redwood Gallon Bottle 4/Case - TPC-0115CS

Item #: WBB1596941

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.60 Save up to 30%
Price: $ 65.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Advanced Tinted Waterproofer, Rustic Redwood Gallon Bottle 4/Case - TPC-0115CS

Rainguard's Advanced Tinted Waterproofer in Rustic Redwood is good for wood and masonry with penetrating silane/siloxane formulation to provide year-round protection with a tint of color. Satisfaction guarantee for 10 years. Mold and mildew resistant coating. Dries in 1 to 2 hours. Coverage rate porous masonry surfaces 60 - 100 sq. ft. per gallon, dense masonry surfaces 100 - 150 sq. ft. per gallon, wood 300 sq. ft. per gallon. Water based product. Clean up easily with soap and water.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHRustic Redwood
    • COVERAGE100-300 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • MANUFACTURERS PART NUMBERTPC-0115CS
    • DESCRIPTIONTinted Waterproofer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed