Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advanced Waterproofer Super Concentrate, 6 Oz. eco-POD 12/Case - TPC-0801CS

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Advanced Waterproofer Super Concentrate, 6 Oz. eco-POD 12/Case - TPC-0801CS

Item #: WBB1596950

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $167.76 Save up to 24%
Price: $ 126.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Advanced Waterproofer Super Concentrate, 6 Oz. eco-POD 12/Case - TPC-0801CS

Rainguard Eco-Pod Advanced Waterproofer 10 year warranty is a professional quality waterproofer designed for the homeowner who wants maximum protection against the damaging effects of water, salt, and weathering. Good for use on masonry & wood. Using Rain Guard's exclusive Micro-Lok technology, it incorporates a formula designed for driveways, sidewalks, pavers, porches, patios, decks, fences, and unpainted exterior walls. Return the empty Eco-Pod to Rain Guard for a $1.00 manufacturer's rebate. Mix with 1 gallon of clean water to make 1 gallon of ready to use product. Coverage rate porous masonry surfaces 60 - 100 sq. ft. per gallon, dense masonry surfaces 100 - 150 sq. ft. per gallon, wood 300 sq. ft. per gallon.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES1-3/4
    • COLOR FINISHClear
    • COVERAGE100-300 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS0.5
    • SIZE6 oz.
    • HEIGHT INCHES6-1/2
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY12
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-0801CS
    • DESCRIPTIONWaterproofer
    • TYPEConcentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!