Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advanced Waterproofer Water Sealer, 5 Gallon Pail 1/Case - TPC-0005

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Advanced Waterproofer Water Sealer, 5 Gallon Pail 1/Case - TPC-0005

Item #: WBB1596924

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.80 Save up to 14%
Price: $ 89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Advanced Waterproofer Water Sealer, 5 Gallon Pail 1/Case - TPC-0005

Rainguard Advanced Waterproofer is a professional quality clear, colorless penetrating water repellent designed for homeowners wanting maximum protection against damage from water, salt and weathering. For masonry & wood. Using Rainguard's exclusive Micro-lok technology, it incorporates a multi-use design for a wide variety of homeowner water protection requirements for unpainted vertical and horizontal concrete, masonry, brick, natural stone and wood porous surfaces. With a 10 year satisfaction guarantee is "The Professionals Choice". Coverage rate porous masonry surfaces 60 - 100 sq. ft. per gallon, dense masonry surfaces 100 - 150 sq. ft. per gallon, wood 300 sq. ft. per gallon. Mold and mildew resistant coating. Dries in 1 to 2 hours. Water based product clean up with soap and water.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • COLOR FINISHClear
    • COVERAGE--
    • SIZE TYPEPail
    • WEIGHT LBS48
    • SIZE5 gal.
    • HEIGHT INCHES15
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY1
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERTPC-0005
    • DESCRIPTIONWaterproofer/Water Sealer
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed