Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Bright & Rich Latex Paint, Bold Blue Gallon Pail 1/Case - 51300-1

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Diamond Brite Bright & Rich Latex Paint, Bold Blue Gallon Pail 1/Case - 51300-1

Item #: WBB1588076

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Diamond Brite Paint Bright & Rich Latex, Bold Blue Gallon Pail 1/Case - 51300-1

Semi-gloss paint is most often used on doors, trim, and cabinets in kitchens and bathrooms. It is easily cleaned and lays down a nice, subtle shine, without being too glitzy. Brite & Rich colors are considered to be deep tone colors, and are made from a "D" base formula. Take care with pre-paint preparation work, as poorly prepared surfaces can be a bit distracting when highlighted by a semi-gloss surface. Deep base colors do not hide as well as pastels. Depending upon the color being painted over, additional coats of paint may be required. For best results, priming the surface first can reduce the need for a second coat. Recommended primer for this paint is Diamond Brite 40100 Interior/Exterior Latex PVA Primer Sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect it from freezing.

Product Specifications

    • COLOR FINISHBold Blue
    • SIZE TYPECan
    • COLOR FAMILYBlue
    • MANUFACTURERS PART NUMBER51300-1
    • SIZE1 gal.
    • PRODUCT FAMILYGeneral Purpose
    • TYPELatex
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • BRANDDiamond Brite Paint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!