Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor-Lok Concentrate Penetrating Curing Aid Sealer, Gallon Bottle 4/Case - CR-1600CS

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

Floor-Lok Concentrate Penetrating Curing Aid Sealer, Gallon Bottle 4/Case - CR-1600CS

Item #: WBB1596933

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $543.92 Save up to 19%
Price: $ 438.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Floor-Lok Concentrate Penetrating Curing Aid Sealer, Gallon Bottle 4/Case - CR-1600CS

Rainguard Floor-Lok Sealer Concentrate with Micro-Lok is cost effective water based clear silane/siloxane water repellent that aids in concrete curing, sealing, hardening and dust proofing interior and exterior horizontal surfaces including: concrete floors, parking structures, concrete decks, building ramps, sidewalks, lightweight concrete floors. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 200-300 sq. ft. per gallon. Dries clear and does not alter surface appearance - leaves no surface film, no sheen and will not yellow. Dries in 48 hours. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE200-300 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-1600CS
    • DESCRIPTIONSealer
    • TYPEConcentrate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!