Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blok-Lok Concentrate Water Repellent, 5 Gallon Pail 1/Case - CR-0605

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Blok-Lok Concentrate Water Repellent, 5 Gallon Pail 1/Case - CR-0605

Item #: WBB1596888

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,120.00 Save up to 20%
Price: $ 901.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Blok-Lok Concentrate Water Repellent, 5 Gallon Pail 1/Case - CR-0605

Rainguard's Blok-Lok is a superior water repellent designed to protect exterior vertical surfaces in the harshest of climates with a 100% active and unique blend of silane/siloxanes and exclusive Micro-Lok formulation. For use on concrete, brick & wood. When applied, Blok-Lok forms a long-chain water repellent barrier deep within the masonry surface. This hydrophobic barrier repels water yet remains highly vapor permeable and allows moisture to escape. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 60 - 150 sq. ft. per gallon. Does not alter surface appearance. Leaves no surface film, no sheen and will not yellow. 5 Year Warranty.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES12-1/2
    • COLOR FINISHClear
    • COVERAGE"1,000 Sq. Ft."
    • SIZE TYPEPail
    • WEIGHT LBS48
    • BRANDRainguard International
    • MANUFACTURERS PART NUMBERCR-0605
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • DESCRIPTIONWater Repellent
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • TYPEConcentrate
    • COLOR FAMILYClear
    • HEIGHT INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!