Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 4/Case - VG-7009CS

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 4/Case - VG-7009CS

Item #: WBB1596893

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.92 Save up to 16%
Price: $ 381.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International VandlGuard Finish Coat Anti-Graffiti Non-Sacrificial Coating, Gallon Bottle 4/Case - VG-7009CS

Put an end to the graffiti problem with Rainguard's VandlGuard products. Easy to apply, this product will allow you to just wipe away the graffiti problem. Protects painted/unpainted concrete, wood, brick and stucco. Unpainted surfaces use 1 coat Micro-seal sealer before applying anti-graffiti coating (sold separately). Use Rainguard VandlClean Graffiti Remover for quick, effective graffiti removal. A second coat of either VandlGuardFIVE or VandlGuardTEN is required. VandlGuardFINISH Coat is the final coating in the VandlGuard System (sold separately). Cannot be applied by itself. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 180-300 sq. ft. per gallon. Clear, flat sheen, non-yellowing formula - does not change the look of the building. Remove graffiti with Rainguard's VandlClean Super Spray Remover (sold separately).

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE200-250 Sq. Ft.
    • SIZE TYPEJug
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLELow Sheen
    • PRODUCT FAMILYSpecialty Coatings
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERVG-7009CS
    • DESCRIPTIONAnti-Graffiti Coating
    • TYPENon-Sacrificial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed