Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satin-Lok High Gloss Acrylic Surface Sealer, Gallon Bottle 4/Case - CR-1401CS

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Satin-Lok High Gloss Acrylic Surface Sealer, Gallon Bottle 4/Case - CR-1401CS

Item #: WBB1596930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.00 Save up to 18%
Price: $ 105.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Satin-Lok High Gloss Acrylic Surface Sealer, Gallon Bottle 4/Case - CR-1401CS

Rainguard Satin-Lok is a modified silicone acrylic sealer that enhances and rejuvenates the surface color and beautifies with a high gloss "wet look". Good for use on masonry & wood. Durable protection that is both water repellent and wear resistant. Satin-Lok performs in a wide range of residential and commercial markets and can be applied to both unpainted and painted concrete, masonry and wood interior/exterior and horizontal/vertical surfaces. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 100-400 sq. ft. per gallon. Dries in 1 hour. Non-yellowing, resists damage from UV rays for superior outdoor performance. Easy application - no need for premixing, spray, brush or roll according to instructions.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE200 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • STYLEHigh Gloss
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • FINISHHigh Gloss
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-1401CS
    • DESCRIPTIONSealer
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed